Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Commando Recon Plate Carrier, Arpat,

  • Item# 11Z589
  • Mfr. Model# 37CL41
  • Catalog Page# N/A
  • Catalog Group# G1718
  • UNSPSC# 46151504
Commando Recon Plate Carrier,Arpat, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor

Product Details

Compatible with S.T.R.I.K.E.® Commando Recon Chest Harness No. 13E190. IVS™ back panels allow for greater air flow and ventilation. 1.45 lb. Includes shoulder strap adapter.

View More

Technical Specs

  • Item STRIKE Commando Recon Plate Carrier
  • Size Universal
  • Material 500D Ripstop
  • Closure Type Hook-and-Loop
  • Color Arpat
  • Fits 10-1/2 x 13-1/4" Plates
  • Features Large, Grommeted Flap On Bottom With hook-and-loop Closure Opens To Hold Ballistic Plates, IVS Back Panels For Increased Air Flow/Ventilation, Heavy-Duty Drag Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.