Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

STORM XT Single Point Sling, Coyote Tan

  • Item# 11Z696
  • Mfr. Model# 70GS16
  • Catalog Page# N/A
  • Catalog Group# G1729
  • UNSPSC# 46151504
STORM XT Single Point Sling,Coyote Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compressed tubular nylon sheathing limits bounce and enhances retention. Adjustable with tri-glide buckle to fit most body sizes and around bulky tactical gear or vests. Removable, elastic-encased MASH clip for quick, positive firearm attachment. 4" flex for weapon agility and CQB tactics. Heavy-duty tri-glide buckle, metal oval ring, and dual 300-lb. test side-release buckles ensure quick-sling detachment, firearm attachment, and weapon removal. 1.25"W nylon webbing and sturdy bar tacking and box stitching for maximum strength.

View More

Technical Specs

  • Item STORM XT Single Point Sling
  • Size 46 to 64"
  • Color Coyote Tan
  • Material Nylon Webbing
  • Features Single-Point Sling Design, Elliptical Bungee Provides Comfort And Support, Compressed Tubular Nylon Sheathing, Robust Bar Tack Stitching
  • Fits Shotguns/Rifles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.