Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Ankle Sewn Polyester Athletic Socks, Men's, White, 4 PK

  • Item# 14U867
  • Mfr. Model# 83SK04WH-13-16
  • Catalog Page# N/A
  • Catalog Group# G0359
  • UNSPSC# 46181535
Ankle Sewn Polyester Athletic Socks, Men's, White, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Product Details

Moisture-wicking fabric has blind-side toe stitching to reduce irritation. Extra cushioning across the top of the foot offers added protection. Arch region has increased foot support.

• 70% polyester, 27% nylon, 2% rubber, and 1% spandex
•  Low athletic cut

View More

Technical Specs

  • Item Athletic Socks
  • Height Ankle
  • Gender Men's
  • Size XL
  • Fits Shoe Size 13 to 16
  • Color White
  • Material Sewn Polyester
  • Sold As 2 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms