TP
BLACKHAWK

Belt, Webbing, Multicam, Size: 34"

  • Item # 45G369
  • My Part #
  • Mfr. Model # 41CQ00MC
  • Catalog Page # N/A
  • UNSPSC # 46182306
Belt, Webbing, Multicam, Size: 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt
  • Type CQB
  • Gender Men's
  • Style Riggers
  • Size 34"
  • Material Webbing
  • Color Multicam
  • Standards MIL Standard
  • Material - Duty Belts and Harnesses 100% Nylon Webbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Riggers Belt,CQB,34 In is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Amazing!! I bought mine in 2007? At ft. Stewart a while before my second deployment and have worn it everyday since. The only thing that is going wrong with it is the Velcro is wearing out a little and I have to tighten it once in a while. Love this belt. Looking at getting my first new belt in 10 years.
Date published: 2017-06-01
Rated 5 out of 5 by from Best belt I own This belt stands up to any other at any price. I'm 305 and can suspend from it. Knowing that I trust it to stand up to anything else I'll ever throw at it.
Date published: 2017-02-10
Rated 5 out of 5 by from Buckle Up ! Great rigidity and surprising comfort are two mainstays of this belt. It performs well with CCW appendix carry in particular.
Date published: 2016-12-19
Rated 5 out of 5 by from Defense Gear I use these belts for hunting, hiking and concealed and/or open weapons carrying and gear. Although it is tougher than what I need or use it for, I bought these for the width and security of my weapon. Highly recommend this belt. Buckling system is very secure and easy. Another great BlackHawk product.
Date published: 2015-12-12
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_45G369, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.