Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK BY PROTO

10" Groove Joint Tongue and Groove Pliers, 2-1/16" Max. Jaw Opening

  • Item# 12G788
  • Mfr. Model# PT-1250-2
  • Catalog Page# N/A
  • UNSPSC# 27112113
10" Groove Joint Tongue and Groove Pliers, 2-1/16" Max. Jaw Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Welded construction for added strength. Overmolded cushion grip handle. Quick release styles with no release lever needed.

View More

Technical Specs

  • Item Tongue and Groove Pliers
  • Adjustment Type Groove Joint
  • Handle Type Ergonomic
  • Overall Length 10"
  • Max. Jaw Opening 2-1/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 5
  • Jaw Length 1-5/16"
  • Jaw Width 1-17/32"
  • Material Forged Alloy Steel
  • Finish Natural
  • Features Plastic Handle
  • Standards ASME B107.23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms