Skip Content

DV
BLACKHAWK

Range Pack,Diversion Carry,Gray/Black

  • Item # 45G447
  • My Part #
  • Mfr. Model # 65DC61GYBK
  • Catalog Page # N/A
  • Catalog Group # H3752
  • UNSPSC # 53121603
Range Pack,Diversion Carry,Gray/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Range Pack
  • Type Diversion Carry
  • Color Gray/Black
  • Material 420 Velocity Nylon
  • Closure Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms