Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Black Tactical Entry Kit, Number of Pieces 3, 32" Overall Length

  • Item# 14P372
  • Mfr. Model# DE-DD
  • Catalog Page# N/A
  • UNSPSC# 27112502
Black Tactical Entry Kit, Number of Pieces 3, 32" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $354.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BLACKHAWK!® Dynamic Entry® Dynamic Duo™ kit includes the ThunderSledge™ and the Breacher™ breaching tools, and Dynamic Duo® Quiver. Electrically nonconductive handles are resistant to 100,000VAC, self-extinguishing, and will not absorb glass shards.

• The Thundersledge tool features a drop-forged, high carbon steel head. Sure-Grip handle helps reduce slippage during use. 32"L.
• The Breacher is a hallagan-style tool designed for close-quarter breaching situations. Stainless steel wedge with counter-angled friction ridges for tool stability. Safety-guard handgrip helps reduce slippage during use. 30"L.
• The Quiver secures the Breacher and the ThunderSledge for transport. Front and rear quick-release straps allow for rapid deployment of tools.

View More

Technical Specs

  • Item Tactical Entry Kit
  • Number of Pieces 3
  • Overall Length 32"
  • Color Black
  • Material Stainless Steel/Carbon Steel/Fiberglass/Nylon
  • Features The Newly Redesigned Tempered Stainless Steel Wedge with Counter Angled Friction Ridges,Handle System is Electrically Non Conductive to 100,000 volts AC
  • Includes Quiver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.