Skip Content

NC
BLACKHAWK

Pro Shooters Mat,Desert Tan

  • Item # 11Z639
  • My Part #
  • Mfr. Model # 80CM00
  • Catalog Page # N/A
  • Catalog Group # G1725
  • UNSPSC # 46151504
Pro Shooters Mat,Desert Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact rollup mat has a nonslip HawkTex™ shooting surface. Easy to carry and has a padded shoulder strap. Hydration pouch with tube-routing system is compatible with the BLACKHAWK!®Hydration System sold separately. Closed-cell foam padding

View More

Technical Specs

  • Item Pro Shooters Mat
  • Color Desert Tan
  • Material 1000 Denier Nylon
  • Length (In.) 83"
  • Width (In.) 28"
  • Number of Pockets (Inside) 1
  • Fits Rifles/Shotguns/Pistols
  • For Use With Hydration System
  • Features Hawktex Shooting Surface, Full Wraparound Carry Handles Made Of Heavy Duty Webbing
  • Includes Hydration Compatible Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.