Skip Content
DV
BLACKHAWK

Performance Polo,Navy,M

  • Item # 14G472
  • My Part #
  • Mfr. Model # 88PP02NA-MD
  • Catalog Page # N/A
  • Catalog Group # G0306
  • UNSPSC # 46181526
Performance Polo,Navy,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Contemporary-style 3-button polo shirt has a flat-knit collar with antiroll inserts that will not curl up. The hidden button placket features a loop to hang gear. A media player pocket on the left sleeve has a buttonhole for cord routing underneath the collar.

• 100% polyester fabric with antimicrobial treatment and moisture-wicking properties
• Athletic cut with raglan-style sleeves

View More

Technical Specs

  • Item Performance Polo
  • Size M
  • Color Navy
  • Material Poly
  • Pockets 1
  • Features For use with Tactical Pants and Duty Gear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.