Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

Quarter Sewn Cotton Outdoor Socks, Men's, White, 1 PR

  • Item# 14U869
  • Mfr. Model# 83SK05WH-10-13
  • Catalog Page# N/A
  • Catalog Group# G0360
  • UNSPSC# 46181535
Quarter Sewn Cotton Outdoor Socks, Men's, White, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Product Details

Breathable mesh layer and a moisture-wicking upper for comfort in any climate. Extra cushioning support in the arch region helps reduce fatigue. Blind-side toe stitching reduces irritation.

•  50% cotton, 29% polyester, 18% nylon, 2% rubber, 1% spandex
•  Snug-fitting ankle band prevents slipping

View More

Technical Specs

  • Item Outdoor Socks
  • Height Quarter
  • Gender Men's
  • Size L
  • Fits Shoe Size 10 to 13
  • Color White
  • Material Sewn Cotton
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms