Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BLACKHAWK

Omega Elite Cross Draw/EOD Vest,Black,

  • Item # 11Z764
  • My Part #
  • Mfr. Model # 30EV25
  • Catalog Page # N/A
  • UNSPSC # 46151504
Omega Elite Cross Draw/EOD Vest,Black, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with heavy-duty nylon mesh for maximum breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Zippers and side-release buckles allow easy on/off. Features robust drag handle, interior pocket for Hydration System (sold separately), heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches, and a cross-draw holster secured by an adjustable side-release buckle.
Includes 1 small pouch on shoulder, 4 large utility pouches, horizontal pouch, and 2 hook-and-loop strips for ID patches.

View More

Technical Specs

  • Item Omega Elite Cross Draw/EOD Vest
  • Size Universal
  • Color Black
  • Material Nylon Mesh
  • Number of Pockets (Outside) 4
  • Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles
  • Fits Hydration System, STRIKE Pouches
  • Features Robust Drag Handle, Padded Hawktex Sniper Shoulder For A Fully Ambidextrous Vest, Interior Pocket For Hydration System, Shoulder D-Rings For Accessory Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.