Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

Medical Pack Accessory Pouch

  • Item# 14X541
  • Mfr. Model# 60ES02RD
  • Catalog Page# N/A
  • UNSPSC# 42171912
Medical Pack Accessory Pouch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Convenient, purpose-built pouches keep medical supplies organized and protected inside larger packs. Reflective gray piping for visibility. Pockets and elastic stays hold supplies securely.

View More

Technical Specs

  • Item Medical Pack Accessory Pouch,Red
  • Height 3"
  • Width 3-1/2"
  • Length 10"
  • Material 1000 Denier Nylon
  • Color Red With Blue Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms