Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BLACKHAWK

500 Denier Nylon, Coyote Tan

  • Item # 45G424
  • My Part #
  • Mfr. Model # 52HB01CT
  • Catalog Page # N/A
  • UNSPSC # 46101506
500 Denier Nylon, Coyote Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magazine Pouch
  • Type Belt Mounted
  • Color Coyote Tan
  • Material 500 Denier Nylon
  • Length (In.) 5-1/2
  • Width (In.) 2
  • Number of Pockets (Inside) 1
  • Holds Pistol Magazine
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms