Skip Content
TP
BLACKHAWK

Hydration Pack, 100 oz./3L, Black

  • Item # 11Z674
  • Mfr. Model # 65BG00
  • Catalog Page # N/A
  • UNSPSC # 51191906
Hydration Pack, 100 oz./3L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.84 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The included 100-oz. Hydration System has Microban® antimicrobial protection and the Bite Me® bite valve. Patent-pending quick disconnect system allows in-the-field changeout in just seconds. External attachment points increase functionality. Internal pockets and dividers provide custom storage configurations.
Extra-heavy-duty pack has reinforced stitching and 3-D mesh back panel with frame. With external hydration reservoir access and dual antenna ports.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 6"
  • Length 14"
  • Width 19"
  • Material 1000 Denier Nylon
  • Color Black
  • Features Internal Pockets And Dividers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.