Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

HPFU Slick (No I.T.S.) Vest, MultiCam, XL

  • Item# 14G737
  • Mfr. Model# 87HP15MC-XL
  • Catalog Page# N/A
  • Catalog Group# G0337
  • UNSPSC# 46181507
HPFU Slick (No I.T.S.) Vest,MultiCam,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police Vests

Technical Specs

  • Item HPFU Slick (No I.T.S.) Vest
  • Size XL
  • Color MultiCam
  • Material Poly/Cotton
  • Pockets 2
  • For Use With HPFU System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms