Skip Content
DV
BLACKHAWK

Gear Bag,8 Pockets,Ranger Grn/Coyote Tan

  • Item # 45G342
  • My Part #
  • Mfr. Model # 22GB03RGCT
  • Catalog Page # N/A
  • Catalog Group # H3745
  • UNSPSC # 24111507
Gear Bag,8 Pockets,Ranger Grn/Coyote Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gear Bag
  • Type Zippered
  • Color Ranger Green/Coyote Tan
  • Material 500 Denier Nylon
  • Number of Pockets (Inside) 6
  • Number of Pockets (Outside) 2
  • Features Large Loop-Lined Main Compartment with Adjustable Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms