Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

Gear Bag, 8 Pockets, Olive Drab

  • Item# 45G341
  • Mfr. Model# 22GB03OD
  • Catalog Page# N/A
  • Catalog Group# H3745
  • UNSPSC# 24111507
Gear Bag,8 Pockets,Olive Drab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gear Bag
  • Type Zippered
  • Color Olive Drab
  • Material 500 Denier Nylon
  • Number of Pockets (Inside) 6
  • Number of Pockets (Outside) 2
  • Features Large Loop-Lined Main Compartment with Adjustable Dividers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms