Skip Content

C3
BLACKHAWK

Folding Knife,Serrated Blade Edge 3-3/4" Blade Length,Locking Blade: Pushbutton

  • Item # 14X509
  • My Part #
  • Mfr. Model # 15M111BK
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Serrated Blade Edge 3-3/4" Blade Length,Locking Blade:  Pushbutton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CQD™ Mark I™ Knife manual folding knife has an integrated button-lock mechanism and secondary safety to help assure safe use. A built-in recessed seatbelt/cord cutter and carbide glass breaker improve the functionality of this versatile tool. The pocket clip adjusts for right or left side, tip down. PVD coating helps the blade hold its edge longer.

View More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Serrated
  • Blade Length 3-3/4"
  • Length Open 9-1/2"
  • Blade Material AUS8AQ Stainless Steel
  • Handle Material Injection-Molded Reinforced Nylon With 420J Stainless Steel Liners
  • Handle Color Black
  • Locking Blade Pushbutton
  • Features Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.