Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

EMS Equipment Bag

  • Item# 14X536
  • Mfr. Model# 20EE00RD
  • Catalog Page# N/A
  • UNSPSC# 24111507
EMS Equipment Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Customizable bags keep supplies, equipment, and documents organized and accessible. The large main compartment has an adjustable divider and a row of 2" webbing. The fully padded lid has pen holder slots and 2 zipper pouches. The exterior has 3 front hook-and-loop pouches on the front and a zipper pouch on each side. All zippers can be locked to secure medical supplies. Large yellow pull tabs and reflective gray piping aid visibility. Sides and bottom are reinforced to maintain the bag's shape under heavy use. Medical supplies not included. Total capacity: 1554 cu. in.

View More

Technical Specs

  • Item EMS Equipment Bag
  • Height 8"
  • Width 12"
  • Length 18-1/2"
  • Material 1000 Denier Nylon
  • Color Red
  • Features Sides and Bottom Reinforced With Internal Polymer Stiffeners, Pen Holder Slots
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms