Skip Content

DG
BLACKHAWK

Duty Belt With Loop.26 to 30

  • Item# 6TTP9
  • Mfr. Model# 44B4SMBW
  • Catalog Page# N/A
  • Catalog Group# G2213
  • UNSPSC# 46182306
Duty Belt With Loop.26 to 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Inner loop liner connects with nylon hook of inner duty belts for superior stability and security. Reinforced with a polymer spine, and triple-lock buckle prevents accidental opening and keeps attackers from stripping belt.

View More

Technical Specs

  • Item Duty Belt With Loop
  • Type Reinforced, Basketweave
  • Size Waist 26 to 30
  • Width 2"
  • Material Nylon Web
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.