TP
BLACKHAWK

Utility/GP Pouch, Buckle, Hook-and-Loop, Zipper, 1000D Nylon, Black

  • Item # 11Z741
  • My Part #
  • Mfr. Model # 56DP00
  • Catalog Page # N/A
  • Catalog Group # G1732
  • UNSPSC # 46151504
Utility/GP Pouch, Buckle, Hook-and-Loop, Zipper, 1000D Nylon, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for collecting contraband, empty mags, evidence, or loose ordnance. Dual zippers allow easy access. Top hook-and-loop flap over 2 overlapping layers of heavy-duty elastic keeps items secure after quick drop into the pouch. 3" x 6" front accessory pouch has side-release buckle and hook-and-loop closure. D-rings allow over-the-shoulder wear with shoulder strap, not included. Mounting options include ALICE clip configuration (for attaching to a vest, pack, etc.), belt-mounted configuration with quick-detachable swivel buckles, high-ride drop-leg configuration with 1 leg strap, and low-ride drop-leg configuration with 2 rubberized leg straps. Abrasion- and mildew-resistant pouch is made of 1000 denier nylon lined with closed-cell foam. IVSā„¢ Intercooling Venting System back panel. Drainage grommets in the bottom of pouch.

View More

Technical Specs

  • Item Dump Pouch
  • Color Black
  • Material 1000D Nylon
  • Number of Pockets (Outside) 1
  • For Use With Loose Ordinance, Empty Mags, Evidence, Contraband
  • Features Easy-Access Zippers, Top Hook & Loop Flap Over Two Overlapping Layers Of Heavy-Duty Elastic Allows Quick Drop, D-Rings Allow Over-The-Shoulder Wear
  • Includes 3 x 6" Front Accessory Pouch
  • Closure Style - Tactical Pouches Buckle, Hook-and-Loop, Zipper
  • Item - Tactical Pouches Utility/GP Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.