TP
BLACKHAWK

Discreet Weapons Case,Black,CAR 15

  • Item # 11Z631
  • My Part #
  • Mfr. Model # 65DC32
  • Catalog Page # N/A
  • UNSPSC # 46151504
Discreet Weapons Case,Black,CAR 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cases can be set up for any mission, even unzipped all around to convert to shooting mats. The external zipper pocket is lined with a bed of hook-and-loop to attach any hook-and-loop pouches. The shoulder strap and HawkTex™ shoulder pad are detachable. Each includes a removable mag pouch. Can be used with other modular hook-and-loop cases and bags for a personalized configuration.

• 1000-denier nylon construction with removable closed-cell foam
• 2" thick; length and width are weapon-appropriate

View More

Technical Specs

  • Item Discreet Weapons Case
  • Color Black
  • Material 1000 Denier Nylon
  • Length (In.) 32"
  • Width (In.) 10"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Closure No. 9 YKK Zipper
  • Fits CAR 15
  • For Use With Hook-and-loop Pouches
  • Features Removable .375" Closed-Cell Foam Padding, Detachable Should Strap And Pad
  • Includes Removable Mag Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.