Navigation Menu New

Access My Account, Order History, Lists and more here.

11Z608 20CC00 UNSPSC # 24111507

Crowd Control Bag: Black, 1000 Denier Nylon

  • Item # 11Z608
  • Mfr. Model # 20CC00
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin Cambodia. Country of Origin is subject to change.

Designed to carry crowd-control or SWAT tactical equipment, with a separate compartment for helmet storage. Ends and bottom are reinforced with polymer stiffeners, and the full-wraparound carrying handles support heavy loads. External gear pouches and straps help secure a baton or flashlight. Adjustable/removable shoulder strap.

• 1000-denier nylon construction with reinforced stitching
• 13"L x 11"W x 35"D
• Storage capacity: 5005 cu.-in.

Tap image to zoom.

Roll over image to zoom.

Crowd Control Bag: Black, 1000 Denier Nylon

  • Item # 11Z608
  • Mfr. Model # 20CC00
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin Cambodia. Country of Origin is subject to change.

Designed to carry crowd-control or SWAT tactical equipment, with a separate compartment for helmet storage. Ends and bottom are reinforced with polymer stiffeners, and the full-wraparound carrying handles support heavy loads. External gear pouches and straps help secure a baton or flashlight. Adjustable/removable shoulder strap.

• 1000-denier nylon construction with reinforced stitching
• 13"L x 11"W x 35"D
• Storage capacity: 5005 cu.-in.

Technical Specs

  • Item Crowd Control Bag
  • Color Black
  • Material 1000 Denier Nylon
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Features Helmet Compartment
  • Includes Spacious Compartment For Gear Storage

Designed to carry crowd-control or SWAT tactical equipment, with a separate compartment for helmet storage. Ends and bottom are reinforced with polymer stiffeners, and the full-wraparound carrying handles support heavy loads. External gear pouches and straps help secure a baton or flashlight. Adjustable/removable shoulder strap.

• 1000-denier nylon construction with reinforced stitching
• 13"L x 11"W x 35"D
• Storage capacity: 5005 cu.-in.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top