Skip Content

TP
BLACKHAWK

Commando Recon Chest Harness,Coyote Tan,

  • Item # 13E185
  • My Part #
  • Mfr. Model # 37CL78
  • Catalog Page # N/A
  • UNSPSC # 46151504
Commando Recon Chest Harness,Coyote Tan, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Top edge of cummerbund has zipper for internal storage and an internal S.T.R.I.K.E.® webbing allows pouches or holsters to be easily mounted. Magazine pockets along front have quick-release tabs and dividers to hold up to 8 M-16/M4 mags. Single plate pocket with inverted “T” elastic keeper holds tricurve plate up to 10.5" x 13.25". Front plate pocket with inverted “T” elastic keeper accommodates bib when plates are not in use for a lower profile rig.

View More

Technical Specs

  • Item Enhanced Commando Recon Chest Harness
  • Size Universal
  • Color Coyote Tan
  • Material 1000 Denier Nylon
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 2
  • Closure Type Quick-Release Buckles
  • Fits 10-1/2 x 13-1/4" Tri-Curve Plates, (8) M16/M4 Mags
  • Features Zipper Along Top Edge Of Cummerbund Allows For Internal Storage, Internal Strike Webbing For Holster And Modular Pouch Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.