Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

Crew Sewn Polyester Boot Socks, Men's, Black, 1 PR

  • Item# 14U863
  • Mfr. Model# 83SK02BK-10-13
  • Catalog Page# N/A
  • Catalog Group# G0358
  • UNSPSC# 46181535
Crew Sewn Polyester Boot Socks, Men's, Black, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Elasthan bands at the ankle and instep help prevent slipping.
Mid-calf design
Y-heel with seamless toe

View More

Technical Specs

  • Item Boot Socks
  • Height Crew
  • Gender Men's
  • Size L
  • Fits Shoe Size 10 to 13
  • Color Black
  • Material Sewn Polyester
  • Features Heavyweight
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms