Skip Content

NC
BLACKHAWK

Black Halligan Tool, Number of Pieces 1, 24" Overall Length

  • Item # 14P404
  • My Part #
  • Mfr. Model # DE-SOHT
  • Catalog Page # N/A
  • UNSPSC # 27112502
Black Halligan Tool, Number of Pieces 1, 24" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tools are designed with fork and horn end for prying and breaching. Ergonomic handle provides comfort and reinforces proper hand placement. Electrically nonconductive to 100,000VAC. When used with ThunderSledgeâ„¢ series entry tools, horn is effective for breaching padlocks. These tools are not intended for use on steel doors and frames; if breaching steel doors, use a stainless steel tool such as the Stainless Hallagan Toolâ„¢.

View More

Technical Specs

  • Item Halligan Tool
  • Number of Pieces 1
  • Overall Length 24"
  • Color Black
  • Material Fiberglass, Aluminum Zinc Alloy
  • Features Non-Sparking Head, Electrically Non-Conductive Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.