TP
BLACKHAWK

Black Breacher Bar, Number of Pieces 1, 14-1/4" Overall Length

  • Item # 14P379
  • My Part #
  • Mfr. Model # DE-MB
  • Catalog Page # N/A
  • UNSPSC # 27112502
Black Breacher Bar, Number of Pieces 1, 14-1/4" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Forcible Entry Tools


$210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Heavy-duty breaching tools are lightweight and more rugged than standard nonsparking hallagans. Suitable for breaching in tight spaces. Safety-guard handgrips help prevent hand slippage during use.

• Tempered stainless steel wedge
• Fiberglass handle is electrically nonconductive to 100,000VAC

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Breacher Bar
  • Number of Pieces 1
  • Overall Length 14-1/4"
  • Color Black
  • Material Fiberglass, Stainless Steel
  • Features Electrically Non-Conductive Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms