Skip Content
DV
BLACKHAWK

Battle Bag,Coyote Tan,Nylon

  • Item # 11Z605
  • My Part #
  • Mfr. Model # 60BB01
  • Catalog Page # N/A
  • UNSPSC # 24111507
Battle Bag,Coyote Tan,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tactical Assault Packs

Product Details

Divided bags organize tactical necessities, including comms, chemlights, handguns, GPS, spare magazines, and maps. With shoulder strap and stowaway waist strap. The external, elastic-secured, zippered accessory pocket holds 3 magazines. Enhanced bags are stiffened for extra protection and sized to hold a small laptop. The modular design is meant to kit out, based on mission requirements. Detachable map case and 3 outside pockets.

View More

Technical Specs

  • Item Battle Bag
  • Color Coyote Tan
  • Material 1000 Denier Nylon
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 3
  • Features Stiffened Construction, and Accommodates Small Laptop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms