Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACKHAWK

Ballistic Ceramic Plate, Black

  • Item# 13E186
  • Mfr. Model# 32HP12
  • Catalog Page# N/A
  • UNSPSC# 46151504
Ballistic Ceramic Plate,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor Accessories

Product Details

Multicurve armor vest insert plates. Meet NIJ 0101.04 and 0101.05 standards.

• 17mm thick
• 10.1 lb.

View More

Technical Specs

  • Item Ballistic Ceramic Plate
  • Type Ceramic Plate
  • Size 10.5" x 13.25"
  • Color Black
  • Material Ceramic
  • Width 13.25"
  • Length 10.5"
  • For Use With STRIKE Carriers
  • Features Multi-Curve Armor Vest Inser Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.