ST
BLACKHAWK BY PROTO

Wire Feeler Gauge Set, Number of Pieces: 6, 0.044 to 0.080 Thickness Range (In.)

  • Item # 1Q224
  • My Part #
  • Mfr. Model # MT-1021A
  • Catalog Page # N/A
  • UNSPSC # 41111617
Wire Feeler Gauge Set, Number of Pieces: 6, 0.044 to 0.080 Thickness Range (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools - Gauges, Blocks and Standards~Feeler Gauge Sets


$9.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Wire Feeler Gauge Set
  • Type High Energy
  • Number of Pieces 6
  • Thickness Range (In.) 0.044 to 0.08
  • Thickness (In.) 0.044, 0.045, 0.050, 0.054, 0.060, 0.08
  • Thickness (mm) 1.12, 1.15, 1.25, 1.37, 1.52, 2.03
  • Application For Large Gap High Energy Ignition Systems, Wire Ends Angled for Use With Electrodes Set Below The Shell
  • Includes Gap Setting Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela, and Vietnam.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms