Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK BY PROTO

Black Rolling Cabinet, Width: 27", Depth: 18", Height: 35"

  • Item# 4BY36
  • Mfr. Model# 92705R
  • Catalog Page# N/A
  • UNSPSC# 24112401
Black Rolling Cabinet, Width: 27", Depth: 18", Height: 35" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Width 27"
  • Depth 18"
  • Height 35"
  • Number of Drawers 5
  • Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Full Extension Ball Bearing
  • Storage Capacity 7630 cu. in.
  • Caster Size 5" x 2"
  • Material Steel
  • Work Surface Material Rubber
  • Caster Type Combination Locking and Swivel
  • Locking System Keyed Lock
  • Handles (1) Painted Tubular Steel
  • Configuration Center Bank: (3) 24" W x 16" D x 4" H, (1) 24" W x 16" D x 2" H, (1) 24" W x 16" D x 8" H
  • Finish High Gloss Powder Coated
  • Features Black, Ribbed Rubber Work Mat to Protect Top Surface, Dual Ball Bearing on 8" drawers
  • For Use With Mfr. No. 92706C, 92705C Top Chests
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms