Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK BY PROTO

Ratcheting 1/2" Micrometer Torque Wrench, 20-150 ft.-lb.

  • Item# 4AY95
  • Mfr. Model# 49859-A
  • Catalog Page# N/A
  • UNSPSC# 27111715
Ratcheting 1/2" Micrometer Torque Wrench, 20-150 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Calibration Certificate Included No
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Primary Scale Range 20-150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Secondary Scale Range 33.9 to 210.1nm
  • Secondary Scale Increments 14.00nm
  • Overall Length 20-13/16"
  • Visual/Audible Indicators Audible Click
  • Material Steel
  • Handle Ergonomic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms