Navigation Menu New

Access My Account, Order History, Lists and more here.

6PMF4 TR-3220-2 UNSPSC # 27111704

Impact Socket Bit : SAE, 1/4 in Drive Size, T20H Tip Size, 63/64 in Overall Lg

  • Item # 6PMF4
  • Mfr. Model # TR-3220-2
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These tamper-resistant Torx impact socket bits come with a Torx bit on one end than can only fit the tamper-resistant Torx indentation in the fastener head. Tamper-resistant Torx fasteners are for use in locations where theft or vandalism is a concern.

Tap image to zoom.

Roll over image to zoom.

Impact Socket Bit : SAE, 1/4 in Drive Size, T20H Tip Size, 63/64 in Overall Lg

  • Item # 6PMF4
  • Mfr. Model # TR-3220-2
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These tamper-resistant Torx impact socket bits come with a Torx bit on one end than can only fit the tamper-resistant Torx indentation in the fastener head. Tamper-resistant Torx fasteners are for use in locations where theft or vandalism is a concern.

Technical Specs

  • Item Impact Socket Bit
  • Measurement Type SAE
  • Drive Size 1/4 in
  • Overall Length 63/64 in
  • Tip Size T20H
  • Tip Style Torx
  • Replaceable Insert No
  • Material Alloy Steel
  • Finish Black Oxide
  • Impact Rated Yes
  • Bit Length 31/64 in
  • Drive Type Impact
  • Socket Depth Standard

These tamper-resistant Torx impact socket bits come with a Torx bit on one end than can only fit the tamper-resistant Torx indentation in the fastener head. Tamper-resistant Torx fasteners are for use in locations where theft or vandalism is a concern.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top