Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK BY PROTO

Black Combination Tool Chest/Cabinet, Width: 27", Depth: 18", Height: 60-1/2"

  • Item# 7E994
  • Mfr. Model# 92708R/92705C
  • Catalog Page# N/A
  • UNSPSC# 24112401
Black Combination Tool Chest/Cabinet, Width: 27", Depth: 18", Height: 60-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Width 27"
  • Depth 18"
  • Height 60-1/2"
  • Number of Drawers 13
  • Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Full Extension Ball Bearing
  • Caster Size 5" x 2"
  • Material Steel
  • Work Surface Material Rubber
  • Caster Type Combination Locking and Swivel
  • Locking System Keyed Lock
  • Handles (1) Painted Tubular Steel
  • Configuration Roller Cabinet - Center Bank: (3) 24" W x 16" D x 4" H, (4) 24" W x 16" D x 2" H, (1) 24" W x 16" D x 8" H, Top Chest - (2) 24" W x 16" D x 4" H, (3) 24" W x 16" D x 2" H
  • Finish High Gloss Powder Coated
  • Features Caster Holds Up to 400 lb., Dual Ball Bearing on 8" drawers
  • For Use With Mfr. No. 92706C Top Chests
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.