Navigation Menu New

Access My Account, Order History, Lists and more here.

11Z618 41UB01 UNSPSC # 46182306

BDU Belt: Universal, 1 3/4 in Wd, Black, Webbing, 9 in

  • Item # 11Z618
  • Mfr. Model # 41UB01
  • UNSPSC # 46182306
  • Catalog Group # G1742
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Lightweight and features a metal friction buckle.

Tap image to zoom.

Roll over image to zoom.

BDU Belt: Universal, 1 3/4 in Wd, Black, Webbing, 9 in

  • Item # 11Z618
  • Mfr. Model # 41UB01
  • UNSPSC # 46182306
  • Catalog Group # G1742
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Lightweight and features a metal friction buckle.

Technical Specs

  • Item BDU Belt
  • Gender Men's
  • Size Universal
  • Length 9 in
  • Width 1 3/4 in
  • Color Black
  • Features Metal Friction Buckle, One Size Fits All Up To 52 in
  • Material 100% Nylon Webbing, Webbing

Lightweight and features a metal friction buckle.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top