TP
BLACKHAWK

Axiom Thumbhole Rifle Stock, Black

  • Item # 11Z719
  • My Part #
  • Mfr. Model # K92500
  • Catalog Page # N/A
  • UNSPSC # 46151504
Axiom Thumbhole Rifle Stock, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $286.86 / each
Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 4.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Combines Knoxx™ recoil-reducing technology with thumbhole rifle stock to help reduce felt recoil by up to 85%. Allows improved accuracy, quicker target acquisition, and steady firearm control. Traditional comb design offers comfort in a variety of shooting positions and eases handling of most rifle calibers. Ergonomic pistol grip with nonslip surface. Precision receiver fit with aluminum pillars for added strength and stability. Interchangeable rubber grips allow customization. 14 cu. in. rear storage compartment. Completely free-floated barrel channel fits most barrel diameters. Compatible with bipods, not included.

• Durable polymer and alloy construction
• Dual recoil-compensation systems reduces punishing recoil with most rifle loads
• 13.75" length-of-pull
• Ambidextrous design

View More

Technical Specs

  • Item Axiom Thumbhole Rifle Stock
  • Size 13-3/4" Length of Pull
  • Color Black
  • Material Polymer and Alloy
  • Features Reduces Felt Recoi By Up To 85% For Improved Accuracy, Precision Receiver Fit With Aluminum Pillars For Added Stability, Traditional Comb Design Cuts Muzzle Rise For Faster Target Reacquisition, Compatible With Bipods, Ambidextrous Design
  • Fits Howa 1500/WTHRBY Vanguard BDL/Short Action
  • For Use With Polymer Full Float
  • Includes Interchangeable Rubber Grips For User Customization, Convenient Rear Storage Compartment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.