Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BLACKHAWK

STRIKE Armor, S

  • Item # 14L279
  • My Part #
  • Mfr. Model # 32B501CT-ST3A5C
  • Catalog Page # N/A
  • Catalog Group # G1713
  • UNSPSC # 46151504
STRIKE Armor, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $1,262.00 / each
Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 55.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
BLACKHAWK!® V.I.P.™ Level IIIA Special Threat Soft Armor features Increased Area Coverage™ that helps protect up to 10% more surface area. Twaron® and Kevlar® construction. 0.33" thinness, 1.5 lb./sq. ft. areal density. Panel cover is 200 denier nylon coated with polyurethane encapsulation fabric, waterproof sonically welded seal.

Meets NIJ 0101.06 Standard, Berry Compliant.

View More

Technical Specs

  • Item STRIKE Armor
  • Size S
  • Color Coyote Tan
  • Type 3A-STV NIJ VIP
  • For Use With Level IIIA Collar, Groin, Yoke, Side Plates And Biceps
  • Features Adjustable Waist and Shoulder System
  • Includes Heavy Duty Drag Handle,External Strike Webbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.