Skip Content

DV
BLACKHAWK

Men's Nylon Rain Jacket, Fits Chest Size 36" to 38"

  • Item # 44A997
  • My Part #
  • Mfr. Model # 82WJ00NB-SM
  • Catalog Page # N/A
  • Catalog Group # H3702
  • UNSPSC # 46181525
Advanced Rain Jacket,Navy/Blue,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rainwear Size S
  • Rainwear Color Blue
  • Rainwear Closure Type Zipper
  • Fits Chest Size 36" to 38"
  • Gender Men's
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms