TP
BLACKHAWK

ALERT 5 Bag, Black, Nylon

  • Item # 11Z602
  • My Part #
  • Mfr. Model # 20LO05
  • Catalog Page # N/A
  • UNSPSC # 24111507
ALERT 5 Bag, Black, Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $443.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ALERT (assault load out emergency response transport or trunk) bags have large U-shaped hinge-type lid for easy access. Full-wraparound carrying handles, hideaway pull handle, and 2 padded end-cap handles for 2-person carrying. Pockets for gear storage and 4 clear ID insert pockets (2 on top, 1 at each end). Reinforced stiffeners on bottom of bag and durable in-line skate wheels ease transport.

• 2-layered 1000-denier nylon construction with reinforced stitching

View More

Technical Specs

  • Item ALERT 5 Bag
  • Color Black
  • Material 1000 Denier Nylon
  • Number of Pockets (Inside) 5
  • Number of Pockets (Outside) 1
  • Features Compression Straps Stablize Load
  • Includes Internal Strike Webbing To Attach Extra Pouches
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.