Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BLACKFIRE

LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray

  • Item # 36JA67
  • My Part #
  • Mfr. Model # BBM930
  • Catalog Page # N/A
  • UNSPSC # 39111704
LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Light Technology LED
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Lithium-Ion
  • Lumens 350
  • Lumens Range 250 to 449
  • Maximum Lumens Output 350
  • Run Time on High Setting 3 hr.
  • Lamp Life 100,000 hr.
  • Flashlight Body Material Plastic
  • Body Color Gray
  • Number of Batteries 1
  • Batteries Included Yes
  • Charging Time 4.5 hr.
  • Switch Type Push Button
  • Light Output Modes High / Low
  • Special Light Output Mode Strobe
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1, UL
  • Includes AC and DC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.