Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BLACKBURN SAMPLING INC Coliwasa: Tanker, 830 mL Capacity, 70 in Lg

Item 
9WJ87
Mfr. Model 
TA6

Product Details

Catalog Page
N/A
Type
Tanker
Capacity
830 mL
Material
Neoprene with Tetrafluoroethylene Coating (Stopper); Polypropylene (Tube)
Inside Dia.
1 in
Length
70 in
UNSPSC
41104006
Country of Origin
USA (subject to change)

Compatible Products