NC
BLACKBURN

4.50"L 4-Port Insulated Multitap Connector, Double-Sided Entry, T, 350 kcmil Max. Conductor Size

  • Item # 1YRK4
  • My Part #
  • Mfr. Model # AMTD350104
  • Catalog Page # 390
  • UNSPSC # 39121311
4.50"L 4-Port Insulated Multitap Connector, Double-Sided Entry, T, 350 kcmil Max. Conductor Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Insulated Multitap Connectors


$64.50 / each Offer Ends 07/12/20

Web Price $86.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Aluminum Dual Rated Connectors are intended for use with aluminum, copper-clad aluminum, and copper conductors, rated 90°C or less. This insulated connector makes quick and easy tap connections, terminations, and in-line splices in a variety of configurations. The space-saving design includes multiple cable entries with oxidation protection.

View More

Technical Specs

  • Item Insulated Multitap Connector
  • Connector Type Double-Sided Entry, T
  • No. of Ports 4
  • Max. Conductor Size 350 kcmil
  • Min. Conductor Size 10 AWG
  • Direct Burial Rated No
  • Body Material Aluminum
  • Insulation Material PVC
  • Head Style Hex
  • Stud Size 3/16"
  • Screw Material Tin-Plated Steel
  • Length 4.5"
  • Width 2.88"
  • Max. Voltage 600VAC/DC
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms