WG
BLACK STALLION

Navy 100% Flame-Resistant Treated Cotton Flame-Resistant Jacket, S, 9 oz.

  • Item # 24K578
  • My Part #
  • Mfr. Model # FN9-30C
  • Catalog Page # N/A
  • Catalog Group # G6035
  • UNSPSC # 46181508
Navy 100% Flame-Resistant Treated Cotton Flame-Resistant Jacket,  S,  9 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Jackets and Coats


$6.70 / each

Web Price $42.18

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • Size S
  • Fits Chest Size 36" to 38"
  • Length 30"
  • Fabric Weight 9 oz.
  • Material 100% Flame-Resistant Treated Cotton
  • Lining Material None
  • Closure Type Snaps
  • Number of Inside Pockets 1
  • Number of Outside Pockets 1
  • Standards ASTM D6413
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms