Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BLACK STALLION

Flame-Resistant Coat,Orange/Silver,XL

  • Item # 35ZA57
  • My Part #
  • Mfr. Model # JF1012-OR
  • Catalog Page # N/A
  • Catalog Group # J2742
  • UNSPSC # 46181508
Flame-Resistant Coat,Orange/Silver,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help maintain your visibility on construction sites, traffic zones, and other hazardous areas with this Black Stallion® flame-resistant coat. Ideal for light welding tasks, this model features 9-oz., flame-resistant cotton with 2" silver reflective tape. An "X" reflective tape pattern on the back helps provide greater visibility. Model has a back access slot to accommodate a fall protection harness and a stand-up collar to help protect your neck. Snap closures on the front and wrists, plus an inside pocket and a scribe pocket for carrying welding pencils and paint markers.

View More

Technical Specs

  • Item Flame-Resistant Coat
  • Insulated No
  • Color Orange/Silver
  • Size XL
  • Fits Chest Size 45" to 49"
  • Length 30"
  • Fabric Weight 9 oz.
  • Material 100% Cotton/Reflective Tape
  • Lining Material None
  • Closure Type Snap
  • Number of Inside Pockets 1
  • Number of Outside Pockets 1
  • Hazard Risk Category (HRC) 0
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.