Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BLACK STALLION

Hi-Visibility Orange Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 50" to 52", 10 cal./

  • Item# 24K625
  • Mfr. Model# FTL6-ORA-RTT
  • Catalog Page# N/A
  • Catalog Group# G6040
  • UNSPSC# 46181508
Hi-Visibility Orange Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 50" to 52", 10 cal./ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Hi-Visibility Orange
  • Size XL
  • Fits Chest Size 50" to 52"
  • Sleeve Length 33"
  • Fabric Weight 6 oz.
  • Material 100% Flame-Resistant Treated Cotton
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 10 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms