Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACK STALLION

Hi-Vis Lime Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 46" to 49", 10 cal./cm2 ATPV R

  • Item# 24K614
  • Mfr. Model# FTL6-LIM-RTT
  • Catalog Page# N/A
  • Catalog Group# G6040
  • UNSPSC# 46181508
Hi-Vis Lime Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 46" to 49", 10 cal./cm2 ATPV R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Hi-Vis Lime
  • Size L
  • Fits Chest Size 46" to 49"
  • Sleeve Length 33"
  • Fabric Weight 6 oz.
  • Material 100% Flame-Resistant Treated Cotton
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 10 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms