Skip Content
ST
BLACK STALLION

40" Split Cowhide Leather Welding Chaps, Brown

  • Item # 33TV53
  • Mfr. Model # 40WS
  • Catalog Page # N/A
  • UNSPSC # 46181508
40" Split Cowhide Leather  Welding Chaps, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $56.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Chaps
  • Size 40"
  • Color Brown
  • Material Split Cowhide Leather
  • Closure Type Buckles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


40 In Split Cowhide Leather Welding Chaps, Brown is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from They were made of good quality material and will provide the protection we need. However the straps are WAY too long. The waist belt snugged down to it's smallest size was probably a 50" belt size. We took to letting them out all the way and using them as a neck strap. The leg straps were also too long to the point of posing a tripping hazard. We'll have to cut and re hem the straps. Besides that they seem like a decent product.
Date published: 2016-11-16
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33TV53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.