Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BLACK FLAG

DEET-Free Indoor/Outdoor Insect Killer, 1.33 gal. Liquid Spray

  • Item # 48LR79
  • Mfr. Model # 11102
  • Catalog Page # 1063
  • UNSPSC # 10191509
DEET-Free Indoor/Outdoor Insect Killer, 1.33 gal. Liquid Spray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Flag Extreme Home Insect Control Plus Germ Killer with AccuShot® Sprayer is and indoor and outdoor formula that kills on contact. Do-it-yourself pest control features a continuous power sprayer with extendable wand. Provides up to 12 mo. control for cockroaches and ants on nonporous surfaces. Helps reduce 99.9% of the germs that insects may leave behind.

• Germs include Staphylococcus aureus (ATCC 6538) and Enterobacter aerogenes (ATCC 13048) on hard, nonporous, nonfood contact surfaces
• No residual sanitizer action; not for primary use as a sanitizer

View More

Technical Specs

  • Item Insect Killer
  • Insect Control Type Kills
  • Insect Group Crawling
  • Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
  • Form Liquid Spray
  • Size 1.33 gal.
  • Active Ingredients Cypermethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.