Navigation Menu New

Access My Account, Order History, Lists and more here.

452M51 5038-BD UNSPSC # 24101907

Ramp Extender: 700 lb Load Capacity, 29 1/2 in x 8 1/2 in x 5 1/2 in

  • Item # 452M51
  • Mfr. Model # 5038-BD
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ramp Extender: 700 lb Load Capacity, 29 1/2 in x 8 1/2 in x 5 1/2 in

  • Item # 452M51
  • Mfr. Model # 5038-BD
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ramp Extender
  • Application Drum Dispensing, Hazardous Waste Collection, Spill Response Materials, Storage of Virgin Chemicals
  • Color Black
  • Compatible Spill Containment Height 17 in
  • Dimensions 29 1/2 in x 8 1/2 in x 5 1/2 in
  • For Use With 4062-BD, 5039-BD
  • For Use With Brand Black Diamond
  • For Use With Mfr. Model Number 4062-BD, 5039-BD
  • Height 5 1/2 in
  • Includes (2) Extenders
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 29 1/2 in
  • Load Capacity 700 lb
  • Manufacturer Warranty 1 yr
  • Material Polyethylene
  • Nonslip Yes
  • Number of Wheels 0
  • Product Type Spill Pallet Ramp
  • Product Weight 74 lb
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 122.26 (1999), EPA 40 CFR 264.175, NPDES, SPCC
  • Width 8 1/2 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top