Navigation Menu New

Access My Account, Order History, Lists and more here.

452M70 4064-BD UNSPSC # 24101905

Drum Spill Containment Pallet: For 4 Drums, 66 gal Spill Capacity, Black

  • Item # 452M70
  • Mfr. Model # 4064-BD
  • UNSPSC # 24101905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Drum Spill Containment Pallet: For 4 Drums, 66 gal Spill Capacity, Black

  • Item # 452M70
  • Mfr. Model # 4064-BD
  • UNSPSC # 24101905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Compatible Ramp 5039-BD
  • Composition Polyethylene
  • Dimensions 65 in L x 58 in W x 69 in H
  • Fluorinated No
  • For Number of 55 gal. Drums 4
  • For Use With Ramp Connection Mfr. Model Number 5039-BD
  • For Use With Ramp Grainger Part Number 35LT79
  • For Use With Standard Fork Yes
  • Forklift Pockets 4-Way
  • Grate Color Black
  • Grate Compatible Grainger Part Number 4TAL7
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Grate Material Polyethylene
  • Height 69 in
  • Includes Removable Grating
  • Includes Drain No
  • Includes Overflow Bladder No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Inline No
  • Length 65 in
  • Load Capacity 2,000 lb
  • Low Profile No
  • Manufacturer Warranty 1 yr
  • Modular Type Nonmodular
  • Opening Type Rolltop
  • Pallet Color Black
  • Pallet Material Polyethylene
  • Product Type Hardcover Spill Pallet
  • Product Weight 235 lb
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 66 gal
  • Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
  • Sump Connection Capability No
  • Supports EPA Compliance 40 CFR 264.175
  • Supports NPDES Compliance Yes
  • Supports SPCC Compliance Yes
  • Usable Length 54 in
  • Usable Width 49 in
  • Width 58 in
Back to Top